Baldwin Reserve FDSEAXSQURCSR112X150 Rig (Discontinued)
- Mfr # FD.SEAXSQU.R.CSR.112X150
- Zoro # G1907295
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.SEAXSQU.R.CSR.112X150
Zoro #
G1907295
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Baldwin Reserve FDSEAXSQURCSR112X150 Rig
Lockset Function
Full Dummy
Finish
Satin Nickel
Series
Reserve
Material
Brass
Features
Right Hand
Color
Venetian Bronze by Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
6.9
Description
Baldwin Reserve FDSEAXSQURCSR112X150 Rig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.