This item is Discontinued.

Baldwin Baldwin Reserve FDSEAXTUBRCSR150 Full Du FD.SEAXTUB.R.CSR.150

Baldwin Reserve FDSEAXTUBRCSR150 Full Du (Discontinued)

  • Mfr # FD.SEAXTUB.R.CSR.150
  • Zoro # G0081988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD.SEAXTUB.R.CSR.150
Zoro #
G0081988
UPC #
884011484987
Country of Origin
China

Dimensions

Length
22
Height
3.7
Width
6.4

Details

Item
Baldwin Reserve FDSEAXTUBRCSR150 Full Du
Series
Reserve
Material
Brass
Color
Satin Nickel
Weight
6.7
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDSEAXTUBRCSR150 Full Du

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.