This item is Discontinued.

Baldwin Baldwin Reserve FDSEAXTUBRCSR260 Full Du FD.SEAXTUB.R.CSR.260

Baldwin Reserve FDSEAXTUBRCSR260 Full Du (Discontinued)

  • Mfr # FD.SEAXTUB.R.CSR.260
  • Zoro # G1907410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD.SEAXTUB.R.CSR.260
Zoro #
G1907410
UPC #
884011564870
Country of Origin
China

Dimensions

Width
6.4
Height
3.7
Length
22

Details

Item
Baldwin Reserve FDSEAXTUBRCSR260 Full Du
Lockset Function
Full Dummy
Finish
Bright Chrome
Series
Reserve
Color
Bright Chrome
Material
Brass
Features
Right Hand
Weight
6.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Product Type
Tube

Description

Baldwin Reserve FDSEAXTUBRCSR260 Full Du

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.