This item is Discontinued.

Baldwin Baldwin Reserve FDSEAXTUBRCSR260THK Full FDSEAXTUBRCSR260THK

This item is Discontinued.

Baldwin

Baldwin Reserve FDSEAXTUBRCSR260THK Full (Discontinued)

Mfr # FDSEAXTUBRCSR260THK
Zoro # G0081629
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDSEAXTUBRCSR260THK
Zoro #
G0081629
UPC #
-
Country of Origin
China

Dimensions

Length
22.2
Width
6.6
Height
4

Details

Item
Baldwin Reserve FDSEAXTUBRCSR260THK Full
Series
Reserve
Color
Bright Chrome
Material
Brass
Weight
5.7
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDSEAXTUBRCSR260THK Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.