This item is Discontinued.

Baldwin Baldwin Reserve FDTRATAR141 Full Dummy T FD.TRA.TAR.141

This item is Discontinued.

Baldwin

Baldwin Reserve FDTRATAR141 Full Dummy T (Discontinued)

Mfr # FD.TRA.TAR.141
Zoro # G0081744
UPC # 884011830128
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.TRA.TAR.141
Zoro #
G0081744
UPC #
884011830128
Country of Origin
China

Dimensions

Width
6
Length
11
Height
3.7

Details

Item
Baldwin Reserve FDTRATAR141 Full Dummy T
Finish
Bright Nickel
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Bright Nickel
Function
Full Dummy
Weight
3.1967
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Item Baldwin Reserve FDTRATAR141 Full Dummy T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.