This item is Discontinued.

Baldwin Baldwin Reserve FDTRATSR152 Full Dummy T FD.TRA.TSR.152

This item is Discontinued.

Baldwin

Baldwin Reserve FDTRATSR152 Full Dummy T (Discontinued)

Mfr # FD.TRA.TSR.152
Zoro # G0082907
UPC # 884011557896
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.TRA.TSR.152
Zoro #
G0082907
UPC #
884011557896
Country of Origin
China

Dimensions

Length
11.1
Height
3.6
Width
5.8

Details

Item
Baldwin Reserve FDTRATSR152 Full Dummy T
Finish
Matte Antique Nickel
Series
Reserve
Lockset Handle Type
Knob
Style
Traditional
Color
Matte Antique Nickel
Material
Brass
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
2.9

Description

Item Baldwin Reserve FDTRATSR152 Full Dummy T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.