Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwin Reserve FDWESXCURLTAR003 Full Du

  • Mfr # FD.WESXCUR.L.TAR.003

  • Zoro # G0082609


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Full Dummy
Finish
Brass
Series
Reserve
Width
6.6929
Length
22.2047
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD.WESXCUR.L.TAR.003
Zoro #
G0082609
UPC #
884011533104
Country of Origin
China

Dimensions

Width
6.6929
Length
22.2047
Height
3.7008

Details

Item
Baldwin Reserve FDWESXCURLTAR003 Full Du
Lockset Function
Full Dummy
Finish
Brass
Series
Reserve
Material
Brass
Color
Lifetime Brass
Style
Traditional
Weight
5.9
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDWESXCURLTAR003 Full Du

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.