This item is Discontinued.

Baldwin Baldwin Reserve FDWESXDECLTAR150THK Full FDWESXDECLTAR150THK

Baldwin Reserve FDWESXDECLTAR150THK Full (Discontinued)

  • Mfr # FDWESXDECLTAR150THK
  • Zoro # G0083616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDWESXDECLTAR150THK
Zoro #
G0083616
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Baldwin Reserve FDWESXDECLTAR150THK Full
Series
Reserve
Color
Satin Nickel
Material
Brass
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDWESXDECLTAR150THK Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.