
Baldwin Reserve FDWESXDECRTAR049 Full Du (Discontinued)
- Mfr # FD.WESXDEC.R.TAR.049
- Zoro # G0083729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.WESXDEC.R.TAR.049
Zoro #
G0083729
UPC #
884011629197
Country of Origin
China
Dimensions
Length
22
Height
3.7
Width
6.5
Details
Item
Baldwin Reserve FDWESXDECRTAR049 Full Du
Lockset Function
Full Dummy
Finish
Matte Brass and Black
Series
Reserve
Features
Right Hand
Material
Brass
Color
Matte Brass and Black
Style
Traditional
Weight
5.8
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDWESXDECRTAR049 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.