This item is Discontinued.

This item is Discontinued.
Baldwin Reserve FDWESXDECRTAR141 Full Du (Discontinued)
Mfr #
FDWESXDECRTAR055
Zoro #
G0083756
UPC # 884011834720
Country of Origin China
Category Dummy Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FDWESXDECRTAR055
Zoro #
G0083756
UPC #
884011834720
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Baldwin Reserve FDWESXDECRTAR141 Full Du
Series
Reserve
Color
Bright Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
0
Description
Baldwin Reserve FDWESXDECRTAR141 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.