Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwin Reserve HDCRYTAR003 Half Dummy C

  • Mfr # HD.CRY.TAR.003

  • Zoro # G2243785


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Series
Reserve
Lockset Handle Type
Knob
Style
Traditional
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD.CRY.TAR.003
Zoro #
G2243785
UPC #
884011836328
Country of Origin
China

Dimensions

Width
5.3
Height
3.5
Length
5.4

Details

Item
Baldwin Reserve,HDCRYTAR003 Half Dummy C
Finish
Brass
Series
Reserve
Lockset Handle Type
Knob
Style
Traditional
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Function
Half Dummy
Material
Brass
Weight
1

Description

Item Baldwin Reserve,HDCRYTAR003 Half Dummy C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.