Zoro Homepage

Baldwin Reserve HDELLTAR003 Half Dummy E

  • Mfr # HD.ELL.TAR.003

  • Zoro # G2243873


product price: $74.15
/ea

Key Features

Series
Reserve
Color
Lifetime Brass
Material
Brass
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD.ELL.TAR.003
Zoro #
G2243873
UPC #
884011488541
Country of Origin
China

Dimensions

Width
5.2
Height
3.4
Length
5.3

Details

Item
Baldwin Reserve,HDELLTAR003 Half Dummy E
Series
Reserve
Color
Lifetime Brass
Material
Brass
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
1.8

Description

Item Baldwin Reserve,HDELLTAR003 Half Dummy E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.