This item is Discontinued.

This item is Discontinued.
Baldwin Reserve HDELLTAR152 Half Dummy E (Discontinued)
Mfr #
HD.ELL.TAR.152
Zoro #
G1848915
UPC # 884011515742
Country of Origin China
Category Dummy Door Knobs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HD.ELL.TAR.152
Zoro #
G1848915
UPC #
884011515742
Country of Origin
China
Dimensions
Width
5.2
Length
5.3
Height
3.4
Details
Item
Baldwin Reserve,HDELLTAR152 Half Dummy E
Finish
Matte Antique Nickel
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Matte Antique Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Function
Half Dummy
Weight
0.7
Description
Item Baldwin Reserve,HDELLTAR152 Half Dummy E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.