
Baldwin Reserve HDELLTRR150 Half Dummy E
Mfr # HD.ELL.TRR.150
Zoro # G1849049
product price: $82.35
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Color
Satin Nickel
Height
3.4
Width
5.2
Weight
1.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD.ELL.TRR.150
Zoro #
G1849049
UPC #
884011463197
Country of Origin
China
Dimensions
Height
3.4
Width
5.2
Length
5.4
Details
Item
Baldwin Reserve,HDELLTRR150 Half Dummy E
Series
Reserve
Color
Satin Nickel
Weight
1.4
Function
Half Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,HDELLTRR150 Half Dummy E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.