Zoro Homepage
This item is Discontinued.
Baldwin Baldwin Reserve HDELLTRR152 Half Dummy E HD.ELL.TRR.152

Baldwin Reserve HDELLTRR152 Half Dummy E (Discontinued)

  • Mfr # HD.ELL.TRR.152
  • Zoro # G2243900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD.ELL.TRR.152
Zoro #
G2243900
UPC #
884011479167
Country of Origin
China

Dimensions

Width
5.2
Height
3.5
Length
5.3

Details

Item
Baldwin Reserve,HDELLTRR152 Half Dummy E
Finish
Matte Antique Nickel
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Matte Antique Nickel
Function
Half Dummy
Weight
1.2
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Item Baldwin Reserve,HDELLTRR152 Half Dummy E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.