Zoro Homepage

Baldwin Reserve HDELLTSR150 Half Dummy E

  • Mfr # HD.ELL.TSR.150

  • Zoro # G1849021


product price: $74.15
/ea

Key Features

Finish
Satin Nickel
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD.ELL.TSR.150
Zoro #
G1849021
UPC #
884011465375
Country of Origin
China

Dimensions

Height
2.9
Length
5
Width
4.7

Details

Item
Baldwin Reserve,HDELLTSR150 Half Dummy E
Finish
Satin Nickel
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Satin Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Function
Half Dummy
Weight
1.5

Description

Item Baldwin Reserve,HDELLTSR150 Half Dummy E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.