Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwin Reserve HDROUTAR141 Half Dummy R

  • Mfr # HD.ROU.TAR.141

  • Zoro # G2050095


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Finish
Bright Nickel
Series
Reserve
Style
Traditional
Color
Bright Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD.ROU.TAR.141
Zoro #
G2050095
UPC #
884011837479
Country of Origin
China

Dimensions

Length
5.4
Width
5.3
Height
3.6

Details

Item
Baldwin Reserve,HDROUTAR141 Half Dummy R
Finish
Bright Nickel
Series
Reserve
Style
Traditional
Color
Bright Nickel
Material
Brass
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Item Baldwin Reserve,HDROUTAR141 Half Dummy R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.