This item is Discontinued.

Baldwin Baldwin Reserve HDROUTAR152 Half Dummy R HD.ROU.TAR.152

Baldwin Reserve HDROUTAR152 Half Dummy R (Discontinued)

  • Mfr # HD.ROU.TAR.152
  • Zoro # G1848933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD.ROU.TAR.152
Zoro #
G1848933
UPC #
884011515773
Country of Origin
China

Dimensions

Length
5.4
Height
3.4
Width
5.3

Details

Item
Baldwin Reserve,HDROUTAR152 Half Dummy R
Finish
Matte Antique Nickel
Series
Reserve
Style
Traditional
Color
Matte Antique Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Function
Half Dummy
Material
Brass
Weight
1.7

Description

Item Baldwin Reserve,HDROUTAR152 Half Dummy R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.