This item is Discontinued.

Baldwin Baldwin Reserve HDROUTRR152 Half Dummy R HD.ROU.TRR.152

Baldwin Reserve HDROUTRR152 Half Dummy R (Discontinued)

  • Mfr # HD.ROU.TRR.152
  • Zoro # G2244065
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD.ROU.TRR.152
Zoro #
G2244065
UPC #
884011480781
Country of Origin
China

Dimensions

Height
3.4
Width
5.2
Length
5.3

Details

Item
Baldwin Reserve,HDROUTRR152 Half Dummy R
Finish
Matte Antique Nickel
Series
Reserve
Style
Traditional
Color
Matte Antique Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Function
Half Dummy
Weight
1.7

Description

Item Baldwin Reserve,HDROUTRR152 Half Dummy R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.