
Baldwin Reserve HDROUTSR260 Half Dummy R
Mfr # HD.ROU.TSR.260
Zoro # G2050043
product price: $82.35
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Series
Reserve
Style
Traditional
Color
Bright Chrome
Function
Half Dummy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD.ROU.TSR.260
Zoro #
G2050043
UPC #
884011474728
Country of Origin
China
Dimensions
Width
5.3
Length
5.3
Height
3.5
Details
Item
Baldwin Reserve,HDROUTSR260 Half Dummy R
Finish
Bright Chrome
Series
Reserve
Style
Traditional
Color
Bright Chrome
Function
Half Dummy
Material
Brass
Weight
0.9
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,HDROUTSR260 Half Dummy R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.