Zoro Homepage

Baldwin Reserve HDTRATSR003 Half Dummy T

  • Mfr # HD.TRA.TSR.003

  • Zoro # G1849082


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD.TRA.TSR.003
Zoro #
G1849082
UPC #
884011556806
Country of Origin
China

Dimensions

Height
3.4
Width
5.2
Length
5.3

Details

Item
Baldwin Reserve,HDTRATSR003 Half Dummy T
Finish
Brass
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Lifetime Brass
Function
Half Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
1.6

Description

Item Baldwin Reserve,HDTRATSR003 Half Dummy T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.