Zoro Homepage

Baldwin Reserve PSCONCRR112 Passage Cont

  • Mfr # PS.CON.CRR.112

  • Zoro # G2050332


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Strike Type
Dual Strike
Finish
Venetian Bronze
Includes
Latch
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS.CON.CRR.112
Zoro #
G2050332
UPC #
884011835369
Country of Origin
China

Dimensions

Height
3.7
Width
5.9
Length
11.2

Details

Style
Knob
Item
Baldwin Reserve,PSCONCRR112 Passage Cont
Strike Type
Dual Strike
Finish
Venetian Bronze
Includes
Latch
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Series
Reserve
Function
Passage
Material
Brass
Strike
Dual Strike
Color
Venetian Bronze
Weight
3.0865

Description

Item Baldwin Reserve,PSCONCRR112 Passage Cont

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.