
Baldwin Reserve PSCRYTAR150 Passage Crys
Mfr # PS.CRY.TAR.150
Zoro # G2244345
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Series
Reserve
Includes
Latch
Strike Type
Dual Strike
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS.CRY.TAR.150
Zoro #
G2244345
UPC #
884011836151
Country of Origin
China
Dimensions
Height
3.7
Width
5.9
Length
10.9
Details
Style
Traditional
Item
Baldwin Reserve,PSCRYTAR150 Passage Crys
Series
Reserve
Includes
Latch
Strike Type
Dual Strike
Finish
Satin Nickel
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Color
Satin Nickel
Material
Brass
Function
Passage
Strike
Dual Strike
Weight
2.866
Description
Item Baldwin Reserve,PSCRYTAR150 Passage Crys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.