Zoro Homepage

Baldwin Reserve PSELLTRR150X112 Passage

  • Mfr # PS.ELL.TRR.150X112

  • Zoro # G1849353


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Style
Traditional
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS.ELL.TRR.150X112
Zoro #
G1849353
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Style
Traditional
Item
Baldwin Reserve,PSELLTRR150X112 Passage
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Strike Type
Dual Strike
Strike
Dual Strike
Material
Brass
Function
Passage
Color
Satin Nickel by Venetian Bronze
Weight
0

Description

Item Baldwin Reserve,PSELLTRR150X112 Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.