Zoro Homepage

Baldwin Reserve PTCSD260 Patio Contempor

  • Mfr # PT.CSD.260

  • Zoro # G2050691


product price: $70.15
/ea

Key Features

Material
Brass
Finish
Bright Chrome
Height
3.4
Width
5.2
Length
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT.CSD.260
Zoro #
G2050691
UPC #
884011729460
Country of Origin
China

Dimensions

Height
3.4
Width
5.2
Length
5.3

Details

Item
Baldwin Reserve,PTCSD260 Patio Contempor
Material
Brass
Finish
Bright Chrome
Color
Bright Chrome
Weight
1.1
Closure Type
Latch
Strike Type
Dual Strike
Function
Patio
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Series
Reserve
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,PTCSD260 Patio Contempor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.