Zoro Homepage
This item is Discontinued.
Baldwin Baldwin Reserve SCCOLXDECRTSR049S Single SC.COLXDEC.R.TSR.049.S

Baldwin Reserve SCCOLXDECRTSR049S Single (Discontinued)

  • Mfr # SC.COLXDEC.R.TSR.049.S
  • Zoro # G1853404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.COLXDEC.R.TSR.049.S
Zoro #
G1853404
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Baldwin Reserve,SCCOLXDECRTSR049S Single
Finish
Matte Brass and Black
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Features
Single Cylinder
Color
Matte Brass and Black
Material
Brass
Style
Traditional
Cylinder Core Type
Single
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCCOLXDECRTSR049S Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.