
Baldwin Reserve SCCOLXELLTAR260 Single C
Mfr # SC.COLXELL.TAR.260
Zoro # G1853711
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Series
Reserve
Includes
Latch
Features
Single Cylinder
Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.COLXELL.TAR.260
Zoro #
G1853711
UPC #
884011550538
Country of Origin
China
Details
Item
Baldwin Reserve,SCCOLXELLTAR260 Single C
Finish
Bright Chrome
Series
Reserve
Includes
Latch
Features
Single Cylinder
Style
Traditional
Strike Type
Dual Strike
Lockset Handle Type
Knob
Cylinder Core Type
Single
Description
Baldwin Reserve,SCCOLXELLTAR260 Single C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.