Zoro Homepage

Baldwin Reserve SCCOLXTRATAR003 Single C

  • Mfr # SC.COLXTRA.TAR.003

  • Zoro # G2054200


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.COLXTRA.TAR.003
Zoro #
G2054200
UPC #
884011609052
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Baldwin Reserve,SCCOLXTRATAR003 Single C
Finish
Brass
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Color
Lifetime Brass
Features
Single Cylinder
Material
Brass
Style
Traditional
Number of Pins
5 Pin Cylinder
Lockset Handle Type
Knob
Strike Type
Dual Strike
Cylinder Core Type
Single
Weight
6.97
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCCOLXTRATAR003 Single C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.