Zoro Homepage

Baldwin Reserve SCCRD112X150 Single Cyli

  • Mfr # SC.CRD.112X150

  • Zoro # G2054401


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Series
Reserve
Keyway Type
C Keyway
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Material
Brass
Includes
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.CRD.112X150
Zoro #
G2054401
UPC #
884011492555
Country of Origin
China

Dimensions

Width
5.4
Height
3.2
Length
5.4

Details

Series
Reserve
Keyway Type
C Keyway
Item
Baldwin Reserve,SCCRD112X150 Single Cyli
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Material
Brass
Includes
Latch
Finish
Satin Nickel
Strike Type
Dual Strike
Color
Venetian Bronze by Satin Nickel
Cylinder
Single
Style
Round
Function
Single Cylinder
Weight
1.85
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Number of Pins
5 Pin Cylinder

Description

Baldwin Reserve,SCCRD112X150 Single Cyli

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.