Zoro Homepage

Baldwin Reserve SCCRD112X260 Single Cyli

  • Mfr # SC.CRD.112.260

  • Zoro # G2054374


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Series
Reserve
Keyway Type
C Keyway
Height
0
Material
Brass
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.CRD.112.260
Zoro #
G2054374
UPC #
884011521941
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Series
Reserve
Keyway Type
C Keyway
Item
Baldwin Reserve,SCCRD112X260 Single Cyli
Material
Brass
Color
Venetian Bronze by Bright Chrome
Weight
1.915
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Function
Single Cylinder
Number of Pins
5 Pin Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCCRD112X260 Single Cyli

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.