Baldwin Reserve SCCRD190X260 Single Cyli
Mfr # SCCRD190X260
Zoro # G2255475
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Cylinder
Single
Length
0
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCCRD190X260
Zoro #
G2255475
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Series
Reserve
Keyway Type
C Keyway
Item
Baldwin Reserve,SCCRD190X260 Single Cyli
Cylinder
Single
Includes
Latch
Strike Type
Dual Strike
Material
Brass
Function
Single Cylinder
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Style
Round
Finish
Bright Chrome
Color
Satin Black by Bright Chrome
Number of Pins
5 Pin Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCCRD190X260 Single Cyli
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.