Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwin Reserve SCCSD150X260 Single Cyli

  • Mfr # SC.CSD.150X260

  • Zoro # G2255685


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Series
Reserve
Keyway Type
C Keyway
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Length
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC.CSD.150X260
Zoro #
G2255685
UPC #
884011504814
Country of Origin
China

Dimensions

Length
5.3
Height
3.5
Width
5.3

Details

Series
Reserve
Keyway Type
C Keyway
Item
Baldwin Reserve,SCCSD150X260 Single Cyli
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Bright Chrome
Material
Brass
Function
Single Cylinder
Color
Satin Nickel by Bright Chrome
Cylinder
Single
Includes
Latch
Weight
2
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Number of Pins
5 Pin Cylinder

Description

Baldwin Reserve,SCCSD150X260 Single Cyli

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.