Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwin Reserve SCCSD190X150 Single Cyli

  • Mfr # SCCSD190X150

  • Zoro # G2255703


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Series
Reserve
Keyway Type
C Keyway
Strike Type
Dual Strike
Includes
Latch
Width
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCCSD190X150
Zoro #
G2255703
UPC #
-
Country of Origin
China

Dimensions

Width
5.3
Length
5.3
Height
3.4

Details

Series
Reserve
Keyway Type
C Keyway
Item
Baldwin Reserve,SCCSD190X150 Single Cyli
Strike Type
Dual Strike
Includes
Latch
Finish
Satin Nickel
Material
Brass
Function
Single Cylinder
Color
Satin Black by Satin Nickel
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Cylinder
Single
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Number of Pins
5 Pin Cylinder

Description

Baldwin Reserve,SCCSD190X150 Single Cyli

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.