Zoro Homepage
This item is Discontinued.
Baldwin Baldwin Reserve SCELIXFEDRTAR150S Single SC.ELIXFED.R.TAR.150.S

Baldwin Reserve SCELIXFEDRTAR150S Single (Discontinued)

  • Mfr # SC.ELIXFED.R.TAR.150.S
  • Zoro # G2262195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.ELIXFED.R.TAR.150.S
Zoro #
G2262195
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Baldwin Reserve,SCELIXFEDRTAR150S Single
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Material
Brass
Features
Single Cylinder
Color
Satin Nickel
Cylinder Core Type
Single
Strike Type
Dual Strike
Style
Traditional
Number of Pins
5 Pin Cylinder
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCELIXFEDRTAR150S Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.