Zoro Homepage

Baldwin Reserve SCNAPXROUTRR141S Single

  • Mfr # SCNAPXROUTRR055S

  • Zoro # G2284001


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Width
6.5
Height
3.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCNAPXROUTRR055S
Zoro #
G2284001
UPC #
-
Country of Origin
China

Dimensions

Width
6.5
Height
3.7
Length
21.9

Details

Item
Baldwin Reserve,SCNAPXROUTRR141S Single
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Material
Brass
Color
Bright Nickel
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Weight
5.8422
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCNAPXROUTRR141S Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.