Zoro Homepage
This item is Discontinued.
Baldwin Baldwin Reserve SCNAPXROUTSR152 Single C SC.NAPXROU.TSR.152

Baldwin Reserve SCNAPXROUTSR152 Single C (Discontinued)

  • Mfr # SC.NAPXROU.TSR.152
  • Zoro # G1868043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.NAPXROU.TSR.152
Zoro #
G1868043
UPC #
884011489692
Country of Origin
China

Dimensions

Height
3.3
Length
21.9
Width
6.3

Details

Item
Baldwin Reserve,SCNAPXROUTSR152 Single C
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Material
Brass
Color
Matte Antique Nickel
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Weight
6.7
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCNAPXROUTSR152 Single C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.