
Baldwin Reserve SCRSD481S Single Cylinde
Mfr # SC.RSD.481.S
Zoro # G2288752
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
Kwikset SmartKey
Color
Dark Bronze
Height
3.1
Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.RSD.481.S
Zoro #
G2288752
UPC #
884011619211
Country of Origin
China
Dimensions
Height
3.1
Length
5.2
Width
4.8
Details
Series
Reserve
Keyway Type
Kwikset SmartKey
Item
Baldwin Reserve,SCRSD481S Single Cylinde
Color
Dark Bronze
Finish
Dark Bronze
Material
Brass
Weight
2.3
Cylinder
Single
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Function
Single Cylinder
Number of Pins
5 Pin Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCRSD481S Single Cylinde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.