
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.TRD.152
Zoro #
G2068480
UPC #
884011477149
Country of Origin
China
Dimensions
Width
4.9
Height
3
Length
5
Details
Series
Reserve
Keyway Type
C Keyway
Item
Baldwin Reserve,SCTRD152 Single Cylinder
Color
Matte Antique Nickel
Finish
Matte Antique Nickel
Weight
1.9
Material
Brass
Includes
Latch
Function
Single Cylinder
Style
Traditional
Cylinder
Single
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Number of Pins
5 Pin Cylinder
Description
Baldwin Reserve,SCTRD152 Single Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.