
Baldwin Reserve SCTSD003S Single Cylinde
Mfr # SC.TSD.003.S
Zoro # G2291430
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
Kwikset SmartKey
Length
5.3
Finish
Brass
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.TSD.003.S
Zoro #
G2291430
UPC #
-
Country of Origin
China
Dimensions
Length
5.3
Height
3.4
Width
5.3
Details
Series
Reserve
Keyway Type
Kwikset SmartKey
Item
Baldwin Reserve,SCTSD003S Single Cylinde
Finish
Brass
Color
Lifetime Brass
Material
Brass
Weight
2.1
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Cylinder
Single
Strike Type
Dual Strike
Style
Traditional
Function
Single Cylinder
Number of Pins
5 Pin Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCTSD003S Single Cylinde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.