Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwin Reserve SCTSD150S Single Cylinde

  • Mfr # SC.TSD.150.S

  • Zoro # G2291665


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Series
Reserve
Keyway Type
Kwikset SmartKey
Height
3.4646
Width
5.2756
Length
5.3543
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.TSD.150.S
Zoro #
G2291665
UPC #
884011483270
Country of Origin
China

Dimensions

Height
3.4646
Width
5.2756
Length
5.3543

Details

Series
Reserve
Keyway Type
Kwikset SmartKey
Item
Baldwin Reserve,SCTSD150S Single Cylinde
Weight
0.6
Color
Satin Nickel
Finish
Satin Nickel
Material
Brass
Strike Type
Dual Strike
Function
Single Cylinder
Style
Traditional
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Cylinder
Single
Number of Pins
5 Pin Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCTSD150S Single Cylinde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.