Zoro Homepage
This item is Discontinued.
Baldwin Baldwin Reserve SCWESXDECLTAR003 Single SC.WESXDEC.L.TAR.003

Baldwin Reserve SCWESXDECLTAR003 Single (Discontinued)

  • Mfr # SC.WESXDEC.L.TAR.003
  • Zoro # G2292934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.WESXDEC.L.TAR.003
Zoro #
G2292934
UPC #
884011611888
Country of Origin
China

Dimensions

Length
21.9685
Width
6.378
Height
3.7008

Details

Item
Baldwin Reserve,SCWESXDECLTAR003 Single
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Color
Lifetime Brass
Material
Brass
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Weight
6.8
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCWESXDECLTAR003 Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.