
Baldwin Reserve SCWESXDECLTSR150 Single (Discontinued)
- Mfr # SC.WESXDEC.L.TSR.150
- Zoro # G1872340
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.WESXDEC.L.TSR.150
Zoro #
G1872340
UPC #
884011728739
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Baldwin Reserve,SCWESXDECLTSR150 Single
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Material
Brass
Features
Single Cylinder
Color
Satin Nickel
Strike Type
Dual Strike
Style
Traditional
Cylinder Core Type
Single
Number of Pins
5 Pin Cylinder
Weight
7.54
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCWESXDECLTSR150 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.