Zoro Homepage

Baldwin Reserve SCWESXELLTRR150 Single C

  • Mfr # SC.WESXELL.TRR.150

  • Zoro # G1872785


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Color
Satin Nickel
Length
21.8898
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.WESXELL.TRR.150
Zoro #
G1872785
UPC #
884011460691
Country of Origin
China

Dimensions

Length
21.8898
Height
3.7795
Width
6.378

Details

Item
Baldwin Reserve,SCWESXELLTRR150 Single C
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Color
Satin Nickel
Material
Brass
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Weight
6.6
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCWESXELLTRR150 Single C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.