
Baldwin Reserve SCWESXFEDRTAR112 Single
Mfr # SCWESXFEDTAR112
Zoro # G2295585
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCWESXFEDTAR112
Zoro #
G2295585
UPC #
884011550552
Country of Origin
China
Details
Item
Baldwin Reserve,SCWESXFEDRTAR112 Single
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Color
Venetian Bronze
Material
Brass
Features
Single Cylinder
Style
Traditional
Strike Type
Dual Strike
Cylinder Core Type
Single
Description
Baldwin Reserve,SCWESXFEDRTAR112 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.