Zoro Homepage

Baldwin Reserve SCWESXFEDRTSR150 Single

  • Mfr # SCWESXFEDTSR150

  • Zoro # G1873485


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWESXFEDTSR150
Zoro #
G1873485
UPC #
884011491268
Country of Origin
China

Dimensions

Length
22
Height
3.7
Width
6.4

Details

Item
Baldwin Reserve,SCWESXFEDRTSR150 Single
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Features
Single Cylinder
Color
Satin Nickel
Material
Brass
Number of Pins
5 Pin Cylinder
Cylinder Core Type
Single
Strike Type
Dual Strike
Style
Traditional
Weight
6.0627
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCWESXFEDRTSR150 Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.