
Baldwin Reserve SCWESXROUTAR112 Single C
Mfr # SC.WESXROU.TAR.112
Zoro # G1873564
product price: $342.89
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Features
Single Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.WESXROU.TAR.112
Zoro #
G1873564
UPC #
884011625861
Country of Origin
China
Details
Item
Baldwin Reserve,SCWESXROUTAR112 Single C
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Features
Single Cylinder
Material
Brass
Color
Venetian Bronze
Style
Round Knob
Strike Type
Dual Strike
Cylinder Core Type
Single
Description
Baldwin Reserve,SCWESXROUTAR112 Single C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.