
Baldwin Reserve SCWESXROUTRR150 Single C
Mfr # SC.WESXROU.TRR.150
Zoro # G2070422
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.WESXROU.TRR.150
Zoro #
G2070422
UPC #
884011505880
Country of Origin
China
Dimensions
Width
6.4
Height
3.6
Length
22
Details
Item
Baldwin Reserve,SCWESXROUTRR150 Single C
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Features
Single Cylinder
Material
Brass
Color
Satin Nickel
Cylinder Core Type
Single
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Style
Round Knob
Weight
6.0627
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCWESXROUTRR150 Single C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.