Baldwin Reserve SCWESXTRATAR003X112 Sing
Mfr # SC.WESXTRA.TAR.003X112
Zoro # G2296653
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.WESXTRA.TAR.003X112
Zoro #
G2296653
UPC #
-
Country of Origin
China
Dimensions
Height
3.7
Length
22.1
Width
6.6
Details
Item
Baldwin Reserve,SCWESXTRATAR003X112 Sing
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Color
Lifetime Brass by Venetian Bronze
Material
Brass
Features
Single Cylinder
Lockset Handle Type
Knob
Number of Pins
5 Pin Cylinder
Style
Traditional
Strike Type
Dual Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
5.8422
Description
Baldwin Reserve,SCWESXTRATAR003X112 Sing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.