
Baldwin Reserve SCWESXTRATRR112 Single C
Mfr # SC.WESXTRA.TRR.112
Zoro # G2296775
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC.WESXTRA.TRR.112
Zoro #
G2296775
UPC #
884011620408
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Baldwin Reserve,SCWESXTRATRR112 Single C
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Color
Venetian Bronze
Material
Brass
Features
Single Cylinder
Cylinder Core Type
Single
Style
Traditional
Lockset Handle Type
Knob
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Weight
7.54
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCWESXTRATRR112 Single C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.