Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baltimore Lifetime Brass Handlesets Lifetime Brass

  • Mfr # 6767.003.KT

  • Zoro # G1458290


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Width
3.4
Length
12
Height
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6767.003.KT
Zoro #
G1458290
UPC #
-
Country of Origin
China

Dimensions

Width
3.4
Length
12
Height
2.1

Details

Item
Baltimore Lifetime Brass Handlesets Life
Material
Brass
Series
Estate
Color
Lifetime Brass
Weight
0.3

Description

Item Baltimore Lifetime Brass Handlesets Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.